Shop All Cooling Filter Driers
Parker
Dryer, 3/8 In Sweat Id
Mfr # BF-163S
Zoro # G3181096
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel, Bi Flow
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/8
- Overall Length (In.) 5 7/8 in
Product Information
- Brand Parker
- MFR # BF-163S
- Zoro # G3181096
- UPC # 687472038252
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 5 7/8 in |
Cut Out Length (In.) | 5 3/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel, Bi Flow |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 8 ton |
R-410A Capacity | 8 ton |
Description | Heat Pump Application |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 5 7/8 in, R-22 Capacity (Tons) 8 ton, Type Steel, Bi Flow, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Heat Pump Application, R-410A Capacity 8 ton, Cut Out Length (In.) 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, 26 3/8 in W. (CCW24B30B)
- DURAVENT 7" BVENT 12" Adj Length (7BV12A)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80322)
- SUPCO Temperature Recorder (CR87B)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Filter, Replace Core (PCX-48)
- PARKER Filter/Dryer, 3/8 In (LLD - 053S)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- SUPCO Liquid Line Dryer, 1/4" SAE, 5"cu. (LLD052)
- Parker Cooling Filter Driers