Shop All Cooling Filter Driers
Parker
Dryer, 1/2 In Sweat Id
Mfr # BF-084S
Zoro # G2462756
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel, Bi Flow
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/2
- Overall Length (In.) 5 7/16 in
Product Information
- Brand Parker
- MFR # BF-084S
- Zoro # G2462756
- UPC # 687472474838
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 5 7/16 in |
Cut Out Length (In.) | 4 7/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel, Bi Flow |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 3 1/2 ton |
R-410A Capacity | 3 1/2 ton |
Description | Heat Pump Application |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 5 7/16 in, R-22 Capacity (Tons) 3 1/2 ton, Type Steel, Bi Flow, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Heat Pump Application, R-410A Capacity 3 1/2 ton, Cut Out Length (In.) 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (24242.10 4PK)
- NORDFAB Round Machine Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401686)
- HONEYWELL Ms4120A1001 S20120-2Pos 120V (MS4120A100)
- WHITE-RODGERS Adapter Kit (F0092 073700S1)
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- PARKER Line Filter/Dryer (SLD-13-9SV-HH)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Filter, Dryer, Shell (P-967)
- PARKER Filter/Dryer, 3/8 In (303S)
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- PARKER Filter/Dryer, 3/8 In (303)
- Parker Cooling Filter Driers