Shop All Pneumatic Condensate Auto Drains
Parker
Drain Kit, Auto, 232 Max PSI, 1/2 NPT
Mfr # EF1
Zoro # G0279063
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Overall Height 4 in
- NPT Inlet (In.) 1/2 in
- Height (In.) 4 in
- Width (In.) 3 in
Product Information
- Brand Parker
- MFR # EF1
- Zoro # G0279063
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Overall Width | 3 in |
Overall Height | 4 in |
Height (In.) | 4 in |
Width (In.) | 3 in |
Details
Item | Drain |
NPT Inlet (In.) | 1/2 in |
Max. Pressure (PSI) | 232 psi |
Body Material | Plastic |
Series | EF1 |
Drain Type | Automatic Float Drain |
Compatible with Brand | Parker |
Description
Drain, Series EF1, Body Material Plastic, Compatible with Brand Parker, Drain Type Automatic Float Drain, Includes -, Overall Height 4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 80 x 7 mm., Nitrile Rubber (608007TC)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2" (10S112)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX37)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0005N)
- MIDWEST CONTROL Condensate Timer Drain, 1/2" FPT (MCDV50-DK)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (13X537)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A (13X529)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (RH50-0LAAA)
- SPEEDAIRE Auto Drain Valve, 115V, 1.0 gpm (38XR85)
- MIDWEST CONTROL Loss Condensate Drain, ZeroAir, 3/4"x1/2" (ACT-2000Q)
- Parker Pneumatic System Components