Shop All Boiler Drain Valves
Parker
Drain Cock Shutoff Valve, 1/4 In
Mfr # DC601-4
Zoro # G3965556
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Threaded
- Body Material Brass
- Overall Length (In.) 1.40
- Material of Construction Brass
Product Information
- Brand Parker
- MFR # DC601-4
- Zoro # G3965556
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Pipe Size | 1/4" |
Overall Length (In.) | 1.40 |
Overall Height (In.) | 1.90 |
Details
Connection Type | Threaded |
Body Material | Brass |
Item | Drain Cock Shutoff Valve |
Material of Construction | Brass |
Temp. Range (F) | 32 Degrees to 125 Degrees |
Max. Pressure (PSI) | 30 |
Connection | Threaded |
Male Thread (In.) | 1/4 |
Description
Drain Cock Shutoff Valve, Connection Type Threaded, Pipe Size 1/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- HONEYWELL Zd20X10Tz 24V Automatic (ZD20X10TZ)
- LOCHINVAR Rod 1 x 24 (WTR2500)
- FENWAL Electrode (22-100001-117)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC602-2)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC603-2)
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- Parker Boiler Drain Valves