Shop All Flared Tube Fittings
This Product is Discontinued
Parker
DOT Push-to-Connect Fitting (Discontinued)
Mfr # VS369PTC-4-6
Zoro # G304850995
This Product is Discontinued
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 3/8 in
- Standards DOT, SAE
- Resistance Properties High Temperature-Resistanct, Impact-Resistant, Vibration-Resistant
- Fitting Shape Elbow
Product Information
- Brand Parker
- MFR # VS369PTC-4-6
- Zoro # G304850995
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Overall Length | 3/4 in |
Description
DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Composite, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.