Shop All Diaphragm Valves
Parker
Diaphragm Valve, 2-Way, 1/4 In., FNPT
Mfr # MV-10-1044-10
Zoro # G3155275
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1/4 in
- Connection FNPT
- Coefficient of Volume 0.6
- Body Material 18-8 Stainless Steel, PFA, PTFE, PVDF, Stainless Steel, Viton
Product Information
- Brand Parker
- MFR # MV-10-1044-10
- Zoro # G3155275
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 1/4 in |
Length | 2 3/8 in |
Nominal Valve Size | 1/4 in |
Overall Length | 2.37 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 0.6, Nominal Valve Size 1/4 in, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Standards Not Applicable, Diaphragm Material PTFE, Seal Material FKM, Maximum Pressure - Operating 80 psi, Operating Temperature - Maximum 266 Degrees F, Diaphragm Valve Type 2-Way, Body Material 18-8 Stainless Steel, PFA, PTFE, PVDF, Stainless Steel, Viton, Special Features Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- T&S BRASS Male Adapter 3/8 Ips (053A)
- DANCO Faucet Washer, 716 in ID x 34 in OD Dia, 516 in Thick, Rubber (36590B)
- MOEN Handheld Shower (114341PW)
- BASIKS Diaphragm Valve, PVC, 1-1/2", PTFE/FKM, SOC (DT14-150VS-PV)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514616)
- BASIKS Diaphragm Valve, PVDF, 1-1/2", EP/EP, Socket (DE14-150EPS-PF)
- BASIKS Diaphragm Valve, PVC, 1", EP/EP, Socket (DE14-100EPS-PV)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- BASIKS Diaphragm Valve, CPVC, 1", EP/EP, Socket (DE14-100EPS-CP)
- Parker Diaphragm Valves