Shop All Valve Accessories
Parker
D03 Cover Plate
Mfr # SPD2C1EN35
Zoro # G3990467
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D03 Valves
- Size D03
- Max. Pressure (PSI) 3000
- Height (In.) 2 in
- Width (In.) 0.75 in
Product Information
- Brand Parker
- MFR # SPD2C1EN35
- Zoro # G3990467
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | D03 |
Height (In.) | 2 in |
Width (In.) | 0.75 in |
Length (In.) | 1.69 in |
Overall Length | 1.69 in |
Overall Height | 2 in |
Overall Width | 0.75 in |
Details
Item | Cover Plate |
For Use With | D03 Valves |
Max. Pressure (PSI) | 3000 |
Accessory Type | Cover Plate |
Material | Aluminum |
Description
Cover Plate, Material Aluminum, Overall Length 1.69 in, Overall Width 0.75 in, Overall Height 2 in, Voltage Not Applicable, Compatible Grainger Part Number D03 Valves, Accessory Type Cover Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-24X60in)
- ACTIVE AQUA Black Tubing 25Ft., 1/2" ID (HGTB50GF)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- PARKER 1/2" FNPT SS Swivel Gauge Adapter (SGB8M8F)
- PARKER D05 Cover Plate (SPD3C1EN35)
- ZURN Repair Kit, 2-1/2 to 3 In. (RK212-950)
- ZURN Rubber Repair Kit, 3/4 to 1 In. (RK34-975XL)
- LEGEND VALVE SS TEE HANDLE 3/4" T-2001NL (101-944)
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- HUDSON VALVE Mounting Bracket, Use w/ 4WXV4 and 4WXV6 (BB03-S)
- Parker Valves