Shop All Crimping Tool Dies
Parker
Crimping Tool Die, 3/4 In
Mfr # 80C-A12
Zoro # G3965766
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool 82C-061L, Mfr. No. 80C-061
- Connector Color Code - Crimper Green
- Hydraulic Hose Capacity - Crimper 3/4 in
Product Information
- Brand Parker
- MFR # 80C-A12
- Zoro # G3965766
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 12 |
Details
Use With Tool Type - Crimper | Power |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hydraulic Hose Crimping Die |
For Use With - Crimping Tool | 82C-061L, Mfr. No. 80C-061 |
Connector Color Code - Crimper | Green |
Hydraulic Hose Capacity - Crimper | 3/4 in |
For Use With | 80C-061, 82C-061L |
Color Code | Green |
Application | Hose Crimping |
Features | Color-Coded Dies |
Compatible Manufacturer Model Number | 80C-061, 82C-061L |
Product Type | Hose Crimper Dies |
Maximum Hose Crimping Capacity | 3/4 in |
Compatible with Brand | Parker |
Tool Series | 43 |
Connector Color Code | Green |
Description
When it comes to crimping, the Parker 80C-A12 Hydraulic Hose Crimping Die is a must-have. It can handle 3/4 in. hydraulic hoses, and is designed for use with power tools. The die has a green color code that makes it easy to identify among other hose crimpers. It features a hose capacity of 3/4 in., making it ideal for hydraulic hoses up to this size. Its use with power tools gives you better control over the tool when you are working on heavy duty projects. If you want a tool that offers maximum efficiency and convenience, then the Parker 80C-A12 Hydraulic Hose Crimping Die is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/64 (46611)
- LAVALLEE & IDE L&I HIGH SPEED STEEL SPIRAL FLUTE RIGHT HAND SPIRAL RIGHT HAND CUT CHUCKING REAMER (LV535 .1380)
- PARKER Crimping Tool Die, 1 In (80C-A16)
- PARKER HYBRID CRIMP DIE (80C-P0368)
- PARKER Crimping Tool Die, 1/4 In (80C-A04)
- PARKER Crimping Tool Die, 1/2 In (80C-A08)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- MILWAUKEE TOOL 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw (49-16-2780)
- Parker Crimping Tools