Shop All Crimping Tool Dies
Parker
Crimping Tool Die, 1 In
Mfr # 80C-A16
Zoro # G3965757
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool 82C-061L, Mfr. No. 80C-061
- Connector Color Code - Crimper Black
- Application Hose Crimping
Product Information
- Brand Parker
- MFR # 80C-A16
- Zoro # G3965757
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 16 |
Details
Use With Tool Type - Crimper | Power |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hydraulic Hose Crimping Die |
For Use With - Crimping Tool | 82C-061L, Mfr. No. 80C-061 |
Connector Color Code - Crimper | Black |
Application | Hose Crimping |
Hydraulic Hose Capacity - Crimper | 1 in |
For Use With | 80C-061, 82C-061L |
Color Code | Black |
Features | Color-Coded Dies |
Maximum Hose Crimping Capacity | 1 in |
Compatible Manufacturer Model Number | 80C-061, 82C-061L |
Compatible with Brand | Parker |
Tool Series | 43 |
Product Type | Hose Crimper Dies |
Connector Color Code | Black |
Description
This Parker 80C-A16 Hydraulic Hose Crimping Die is the ideal tool for crimping hydraulic hoses. It comes with a 1 in. capacity and will allow you to create strong, durable connections. The die is designed to work with power tools, allowing you to complete the job quickly and efficiently. It has a black color code which means it can be used on any type of hose. Ideal for use with hydraulic hoses, this die will give you high quality results time after time. The Parker Hydraulic Hose Crimping Die is an essential tool that will save you time and effort on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Switch (31345041000)
- PARLEC Dbl Angel Compression Nut, DA200, 3/4-16 (CN20)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- MILWAUKEE TOOL 3/8 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9060)
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- PARKER Crimping Tool Die, 1/4 In (80C-A04)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- PARKER Crimping Tool Die, 1/2 In (80C-A08)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil (U30RT)
- Parker Crimping Tool Dies