Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 5/8" I.D., F, ORS
Mfr # 1JC43-12-10
Zoro # G9186193
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Product Information
- Brand Parker
- MFR # 1JC43-12-10
- Zoro # G9186193
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 0.511 in x 5/8 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.67 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- DAYTON BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6A129)
- EXAIR Vacuum Ejector Muffler, 1/4 in. NPT, 200 F (890001)
- CONTINENTAL CONTITECH 4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3V1250)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-6-6)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Cap (0304-C-08)
- Parker Hydraulic Hose Fittings