Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/8" I.D., M, ORS
Mfr # 1J043-6-6
Zoro # G9205872
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Parker
- MFR # 1J043-6-6
- Zoro # G9205872
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 0.511 in x 3/8 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.08 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- MOORE 1/4In Npt Pneumatic Regulator (40-15)
- FAG BEARINGS FAG 6309 C3, Deep Groove Ball Bear, SRow 90140Mm (6309 C3)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Fitting, Female JIC, Straight, 1-1/4 (10643-20-20)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-8)
- PARKER Crimp Fitting, 90 deg, 1/4" ID, 1-5/8", FJIC (14143-4-4)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- Parker Hydraulic Hoses & Fittings