Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1/2" I.D., 1/2", F, BSPP
Mfr # 1FU43-8-8
Zoro # G9181363
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -8
- For Hose I.D. 1/2 in
Product Information
- Brand Parker
- MFR # 1FU43-8-8
- Zoro # G9181363
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.66 |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 4,000 psi, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1 3/16 Keyway Taper Locking Bushing (TLB2517X1-3/16 KW)
- CONTINENTAL 3" ID x 100 ft PVC Discharge & Suction Hose GN (20013219)
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 15’ 1/4" MPT Rigid x Swivel Transparent Yellow (PUE14-15A-TY)
- BETA 1 FILTERS Hydraulic replacement filter for 23759871 / INGERSOLL RAND (B1HF0135461)
- PARKER Crimp Fitting, 1/4" I.D., M16-1.5, F, Metric (1C943-8-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-5-4)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- BRENNAN INDUSTRIES 24MJ-24FJS 90 Deg Elbow Forged (6500-24-24-FG)
- Parker Hydraulic Hose Fittings