Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1-1/4" I.D., 1-5/8", M, SAE
Mfr # 10577-20-20
Zoro # G9175894
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Threaded
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -20
- For Hose I.D. 1 1/4 in
Product Information
- Brand Parker
- MFR # 10577-20-20
- Zoro # G9175894
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-5/8 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 4.17 |
Thread Size | 1-5/8"-12 |
Hose Fitting A Size | 1 5/8 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 3,000 psi, Thread Type SAE, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (B99/5L1020)
- LUBRIPLATE Multi-Vis Hyd. Oil, 5 Gal Pail, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid (L0777-060)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J743-12-12)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- PARKER Crimp Fitting, 1/4" I.D., M16-1.5, F, Metric (1CA43-10-4)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-10-8)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J743-4-4)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12MJ TEE (2603-12-12-12)
- Parker Hydraulic Hoses & Fittings