Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Push On, 50 cfm
Mfr # H6EP
Zoro # G4875193
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Product Information
- Brand Parker
- MFR # H6EP
- Zoro # G4875193
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 1 in |
Overall Length | 2 5/16 in |
Coupling Size | 3/8 in |
Barb Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x1-1/8)
- DODGE Chain Coupling Flange, FB5016 X 1 1/4 (FB5016X1-1/4 KWY 1/4X1/8)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (2X899)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- PARKER Coupler Plug, Brass, FNPT, 1/4 In. Pipe (B3C)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H0E)
- DIXON Coupler Plug, (M)NPT, 1/2,303 SS (D4M4-S)
- Parker Quick Connect Fittings