Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Push On, 50 cfm
Mfr # H5EP
Zoro # G4873985
original price:
$8.75
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Parker
- MFR # H5EP
- Zoro # G4873985
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Max. Outside Dia. | 7/8 in |
Barb Size | 3/8 in |
Overall Length | 2 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- GATES Hi-Power II Belts, B43 (B43)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- PARKER Quick Connect, Socket, 1/4" Body, 1/4" Barb (RF-251-4HB)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (25)
- PARKER Coupler Plug, Steel, FNPT, 1/2 In. Pipe (H3E-F)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- A E S INDUSTRIES MALE CONNECTOR (AD847)
- Parker Quick Connect Fittings