Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 3/8 In. Pipe
Mfr # H2C-E
Zoro # G4873802
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # H2C-E
- Zoro # G4873802
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 13/16 in |
Overall Length | 1 7/8 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER GreaseFTG, 45Deg, OAL 1-1/8 In, PK10 (2PA86)
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear (NTF125-25-G)
- DYNABRADE Spring, 11359 (11359)
- MARATHON General Purpose Motor, 1/4 HP, 1 phase, 1800 RPM, 115/230 V, 56C Frame, TEFC (G1511)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2E)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BPN)
- PARKER Nipple, 3/8" Pipe Size, (F)NPT Connection (SH3C-E)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3G)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH3C)
- Parker Hose Fittings