Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 3/8 In. Pipe
Mfr # 2C-E
Zoro # G4873601
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # 2C-E
- Zoro # G4873601
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 1 3/4 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 13/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJSR06310A)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (EZ-371-6HB)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B36G)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (8C)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (B2C)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H8C-D)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Male NPT, PK 25 (CH661-25K)
- Parker Quick Connect Fittings