Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 1/4 In. Pipe
Mfr # A2C
Zoro # G4872822
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # A2C
- Zoro # G4872822
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 11/16 in |
Description
Quick Connect Hose Coupling, ARO, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- GATES Truflex V-Belts, 2L120 (2L120)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B36-6B)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2E)
- DIXON AirChief Fem NPT, 1/2"Coupler, 3/8", ST (DC2624)
- Parker Hose Fittings