Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 25 cfm
Mfr # A8C
Zoro # G4872777
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Product Information
- Brand Parker
- MFR # A8C
- Zoro # G4872777
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 7/16 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1" X 1/2" ID Split Clamp Coupling, Stl, Bo, Iscc-100-050 (ISCC-100-050)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (48ZJ85)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- DIXON M Series Auto FNPT Coupler Plated, 1/4" (2MF2-PL)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (1F)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Coupler Body, Steel, Push On, 50 cfm (14-5BP)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-5B)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B36G)
- Parker Quick Connect Fittings