Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 3/8 In. Pipe
Mfr # H3E
Zoro # G4873897
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # H3E
- Zoro # G4873897
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 1 3/4 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/15 PSI Bypass (HFA21015)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- ALPHA TECHNOLOGIES Aignep USA 6 mm OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi (NY6mm-2-100)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm, Application: Pneumatic (H8C)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-6B)
- DIXON Industrial Auto, FNPT3/4", Coupler 3/4", BR (6DF6-B)
- Parker Quick Connect Fittings