Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 1/4 In. Pipe
Mfr # H3C
Zoro # G4873854
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # H3C
- Zoro # G4873854
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 1 9/16 in |
Max. Outside Dia. | 3/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6012ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded (6012ZZ)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-3520)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8MP)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B30-5BP)
- MILTON INDUSTRIES PLUG 1/4" F BODY /M (MI711)
- Parker Quick Connect Fittings