Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 1/4 In. Pipe
Mfr # 3C
Zoro # G4874746
original price:
$4.15
11% off
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # 3C
- Zoro # G4874746
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 1 1/2 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 3/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85F20-80)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 3-Way Spring Center (HV13AGOOD0)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-4B)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- DIXON HSeries Poppet, FNPT3/8", Coupler3/8", 303S (3HF3-S)
- Parker Quick Connect Fittings