Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 1/2 In. Pipe
Mfr # H3E-F
Zoro # G4873933
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # H3E-F
- Zoro # G4873933
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 3/8 in |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 1/2 in |
Overall Length | 1 7/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Branch Tee Swivel, 3/8" OD X 1/4" NPT (6430 06-04)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- AIGNEP USA Union Tee, Brass, 8mm Tube Sz, PK5 (50230N-8-PK5)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-11/16 In, SS (2C-168-S)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B23A)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B12A)
- Parker Hose Fittings