Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm
Mfr # H3F
Zoro # G4873942
original price:
$9.18
2% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # H3F
- Zoro # G4873942
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Max. Outside Dia. | 1 3/16 in |
Overall Length | 2 3/16 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB56 (1TB56)
- TOMPKINS Hydraulic Fitting-Steel20FJ-12MJ (2406-20-12)
- MARTIN SPROCKET & GEAR Timing Pulley, 14H200 (14H200)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-33)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H1F)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (H00E)
- PARKER Nipple, 1/4" Barb Size, Hose Barb (SH8C)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- PARKER Quick Connect, Plug, 1/4 Body, 3/8"-18 (SH2C-E)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- Parker Hose Fittings