Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm
Mfr # H2F
Zoro # G4873732
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # H2F
- Zoro # G4873732
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Overall Length | 2 5/16 in |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- MCGILL CF Series, Cam Follower (CF1-1/2S)
- TRITAN Riveted Chain, 24B, Single Strand, 10 ft. (24B-1 X 10FT)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-5BP)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Brass (P4M6-B)
- Parker Hose Fittings