Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 3/8 In. Pipe
Mfr # EZ-251-6MP
Zoro # G4874301
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # EZ-251-6MP
- Zoro # G4874301
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 7/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 1 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1-1/2 In Needle Nozzle (13X060)
- WHEELER-REX Slik-Tap Direct Tap Lubricant (8900)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H2C)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Plug, Steel, FNPT, 1/2 In. Pipe (H3E-F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- Parker Hose Fittings