Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 1/4 In. Pipe
Mfr # 24C
Zoro # G4873504
original price:
$28.45
10% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # 24C
- Zoro # G4873504
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Overall Length | 2 3/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1120-8M-50 Synchro-Cog HT Synchronous Belt (1120-8M-50)
- ARMSTRONG R47363-001 208/230V 1/4 Hp 1075 (R47363-001)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC750)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (25C)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (5E)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- Parker Quick Connect Fittings