Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 1/4 In. Pipe
Mfr # 14C
Zoro # G4874387
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # 14C
- Zoro # G4874387
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1 1/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 3/8 in |
Overall Length | 2 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZLE10, Suction, 10 micron (ZX-ZLE10)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-239 (VF4S-239)
- SKF SKF-6303 2ZJEM, Single Row Ball Brgs, 6303 2ZJEM (6303 2ZJEM)
- PARKER Coupler Plug, Brass, 1/2 In. Pipe, 110 cfm (BH2F)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (1C)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2G)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (A8C)
- PRIMEFIT ARO Plug 1/4" x 1/4" Male NPT 25PCS (AP1414MS-B25-P)
- Parker Quick Connect Fittings