Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Hose Barb, 50 cfm
Mfr # EZ-371-6HB
Zoro # G4874335
original price:
$85.54
11% off
new price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Parker
- MFR # EZ-371-6HB
- Zoro # G4874335
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 3 7/16 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 3/8 in |
Barb Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 123in OC (BX120)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El, Swl (2071-12-12S)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- CONTINENTAL 3/8" x 2 ft Lead Hose 300 psi (HZR03830-02-14-G)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Quick Connect, Socket, 1/4" Body, 3/8" Barb (RF-251-6HB)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (14F)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- PARKER Quick Connect, Socket, 1/4" Body, 1/4" Barb (RF-251-4HB)
- Parker Hose Fittings