Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Hose Barb, 50 cfm
Mfr # 14-5B
Zoro # G4874466
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Parker
- MFR # 14-5B
- Zoro # G4874466
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Coupling Size | 3/8 in |
Overall Length | 2 5/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, Push Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L450 (5L450)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- FESTO Suction Cup ESS-40-BT-M6 (ESS-40-BT-M6)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- PARKER Nipple, 3/8" Pipe Size, (F)NPT Connection (SH3C-E)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B36-6B)
- CAMOZZI Rapid Fitting NPT (1631 02-04)
- Parker Hose Fittings