Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Hose Barb, 25 cfm
Mfr # EZ-251-4HB
Zoro # G4874283
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Product Information
- Brand Parker
- MFR # EZ-251-4HB
- Zoro # G4874283
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 1 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 3 3/16 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- SEALFAST 2" Square Hole Suction Hose Strainer (SH25B)
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3E)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H4EP)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- Parker Hose Fittings