Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Hose Barb, 110 cfm
Mfr # 16-5B
Zoro # G4874423
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Parker
- MFR # 16-5B
- Zoro # G4874423
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 3/16 in |
Barb Size | 3/8 in |
Overall Length | 3 1/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Open, Bore .750 In (SSU12OPNWW)
- DODGE 2517 X 1 1/2 Keyway Taper Locking Bushing (2517X1-1/2 KWY3/8X3/16)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0018)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1612)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3C-E)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (EZ-251-4MP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-3BP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 25mm (6663 25 22)
- Parker Quick Connect Fittings