Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, FNPT, 3/8 In. Pipe
Mfr # 25
Zoro # G4873461
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # 25
- Zoro # G4873461
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Thread Size | 3/8"-18 |
Overall Length | 2 5/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- MI-T-M Cog Belt, Bx38 (11-0052)
- PARKER Coupler Body, Brass, MNPT, 1/2 In. Pipe (B34F)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3G)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (A8CP)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6-LS)
- Parker Hose Fittings