Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, FNPT, 1/2 In. Pipe
Mfr # EZ-371-8FP
Zoro # G4874265
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # EZ-371-8FP
- Zoro # G4874265
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 3 in |
Max. Outside Dia. | 1 5/16 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BPN)
- PARKER Coupler Plug, Steel, MNPT, 1/2 In. Pipe (H2E-F)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- PARKER Nipple, 1/4" Barb Size, Hose Barb (SH8C)
- SHARKBITE PUSH CNNCT END CAP 1/4"" (25409)
- Parker Quick Connect Fittings