Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, FNPT, 1/2 In. Pipe
Mfr # 15F
Zoro # G4874484
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # 15F
- Zoro # G4874484
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Overall Length | 2 9/16 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 1/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- GRUNDFOS Pump Accessory, MP204 Motor Protection, MP 204 motor protector (96079927)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-3BP)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- TRU-FLATE COUPLER/PLUG SET 1/4""I/M (13201)
- Parker Hose Fittings