Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Push On, 25 cfm
Mfr # B30-5BP
Zoro # G4873066
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Parker
- MFR # B30-5BP
- Zoro # G4873066
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/4 in |
Barb Size | 3/8 in |
Overall Length | 2 5/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B38-8B)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- Parker Quick Connect Fittings