Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Push On, 25 cfm
Mfr # B10-5BP
Zoro # G4874545
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Parker
- MFR # B10-5BP
- Zoro # G4874545
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 2 1/2 in |
Barb Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1562 Metric V-Belt, 1562mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1562)
- FESTO Flat Cylinder DZF-18-10-A-P-A (DZF-18-10-A-P-A)
- VIBCO Electric Vibrator, 16/8 A, 12VDC, 1 Phase (DC-300)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5G)
- PARKER E-Z-Mate Quick Connect 3/4In Pipe Coupling (EZ-751-12FP)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B12A)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B34C)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BP)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- Parker Quick Connect Fittings