Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 3/8 In. Pipe
Mfr # B32E
Zoro # G4873023
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # B32E
- Zoro # G4873023
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 3/16 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- FESTO Fine Filter Cartridge LFMBP-D-MAXI (LFMBP-D-MAXI)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, NFPA Double Acting (5VKX8)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B12A)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H6EP)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- PRIMEFIT Industrial Brass Coupler 3/8" x 3/8" Female NPT, 10PCS (IC3838FB-B10-P)
- Parker Hose Fittings