Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 1/8 In. Pipe
Mfr # B12A
Zoro # G4874563
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # B12A
- Zoro # G4874563
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/8 in |
Max. Outside Dia. | 15/16 in |
Thread Size | 1/8" -27 |
Overall Length | 1 7/8 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- OETIKER Hose Clamp, SS, Nom.Size. 11/16 In., PK100 (16701009-100)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71138)
- PARKER Coupler Body, Steel, Push On, 110 cfm (EZ-501-8PL)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-7B)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, B23 (B23)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- Parker Quick Connect Fittings