Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 1/2 In. Pipe
Mfr # B34F
Zoro # G4873005
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # B34F
- Zoro # G4873005
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 1 3/8 in |
Thread Size | 1/2" -14 |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/2 in |
Overall Length | 2 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- HESSAIRE Hessaire 9 in. H X 9 in. W X 8 in. D Black Steel Evaporative Cooler Motor (6615100)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BPN)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- Parker Quick Connect Fittings