Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Hose Barb, 25 cfm
Mfr # B20-4B
Zoro # G4875175
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 5/16"
Product Information
- Brand Parker
- MFR # B20-4B
- Zoro # G4875175
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 5/16" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 5/16" |
Max. Outside Dia. | 15/16 in |
Barb Size | 5/16 in |
Overall Length | 2 1/2 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 5/16 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6208-2NSE9C3 (6208-2NSE9C3)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-24)
- MCGILL CYR 1 1/4 S Cylindrical Cam Yoke Roller With LUBRI-DISC Seals, 3/8 in Bore, 1-1/4 in Roller (4120110000)
- PARKER Coupler Body, Brass, MNPT, 1/2 In. Pipe (B34F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- FOSTER Brass Socket, 1/8\u0022x1/8\u0022FPT (H1B)
- Parker Quick Connect Fittings