Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 1/8 In. Pipe
Mfr # B13A
Zoro # G4874667
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # B13A
- Zoro # G4874667
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 15/16 in |
Thread Size | 1/8" -27 |
Overall Length | 1 13/16 in |
Hose Fitting Size | 1/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., White (CR075-50-G)
- U.S. MOTORS US Motors 3742, Condenser Fan, 3/4 HP, 1-Phase, 1075 RPM Motor (3742)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- CHICAGO PNEUMATIC Ball-Steel, 5/32 (S008613)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3C-E)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3C-E)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-3B)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Female NPT, PK 25 (CA660-25K)
- Parker Hose Fittings