Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, 1/2 In. Pipe, 110 cfm
Mfr # B37
Zoro # G4873206
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # B37
- Zoro # G4873206
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 1/2 in |
Thread Size | 1/2" -14 |
Overall Length | 3 in |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, Relieving Type, 1/2" NPT Ports (AR40-N04-Z-B)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-7/8 In, Aluminum (2C-187-A)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- PARKER Nipple, 1/4" Barb Size, Hose Barb (SH8C)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- PARKER Nipple, 3/8" Pipe Size, (F)NPT Connection (SH3C-E)
- PARKER Coupler Body, Brass, MNPT, 1/2 In. Pipe (B34F)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (A3C)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- Parker Hose Fittings