Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, 1 In. Pipe, 110 cfm
Mfr # B38J
Zoro # G4873224
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Pipe Size 1"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Parker
- MFR # B38J
- Zoro # G4873224
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Pipe Size | 1" |
Pipe Size - Quick Connect Air Couplings | 1" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Thread Size | 1"-11-1/2 |
Coupling Size | 3/4 in |
Overall Length | 3 1/8 in |
Max. Outside Dia. | 1 7/8 in |
Hose Fitting Size | 1 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0606 (G60140-0606)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32004X 90KA1)
- WEG 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (02036OT3E254T-W40)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (8C)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- Parker Hose Fittings