Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 7/16-20 x 1/4 In
Mfr # 4-1/4 F5OG-S
Zoro # G5007502
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 7/16"-20 x 1/4"
Product Information
- Brand Parker
- MFR # 4-1/4 F5OG-S
- Zoro # G5007502
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 7/16"-20 x 1/4" |
Fitting Length | 1-5/32" |
Pipe Size (Fittings) | 7/16"-20 x 1/4" |
Hex Size | 3/4" |
Pipe Fitting Length | 1-5/32" |
Fitting Side A Nominal Pipe Size | 7/16 in |
Overall Length | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Thread Size | 7/16-20 x 1/4" |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 7/16 in, Male, SAE-ORB, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1" (77447)
- KOHLER Diverter Assembly (1238165-CP)
- RAIN BIRD Valve Box, 12" Rectangle w/Green Lid (VBREC12)
- ZORO SELECT 1/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P767)
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- PARKER Hex Head Plug, Steel, 1/4 in, Male SAE-ORB (4 P5ON-S)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- Parker Fittings