Shop All Hydraulic Hose Adapters & Plugs
Parker
Connector, Zinc Pltd Steel, MxORFS, 1/4In
Mfr # 4-4 FLO-S
Zoro # G3215773
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 1/4-18
- Temp. Range -30 to 250 Degrees F
Product Information
- Brand Parker
- MFR # 4-4 FLO-S
- Zoro # G3215773
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1/4-18 |
Tube Size | 1/4 in |
Thread Size B | 1/4-18 |
Hex Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/4 in |
Length | 1.26" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Seal-Lok, Thread Size B 1/4-18, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1/2" ID Set Screw Collar, Stl, Zinc (GSC-050-Z)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT77S-012-D)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 5400 psi (1 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- PARKER Swivel Connect, Zinc Steel, SAE, 1/2In (8 F65OL-S)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, Strt (FF1852T0810S)
- Parker Hydraulic Hoses & Fittings