Shop All Hydraulic Hose Adapters & Plugs
Parker
Connector, Zinc Pltd Steel, MxORFS, 1/2In
Mfr # 8-8 FLO-S
Zoro # G3259146
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 1/2-14
- Temp. Range -30 to 250 Degrees F
Product Information
- Brand Parker
- MFR # 8-8 FLO-S
- Zoro # G3259146
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1/2-14 |
Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 7/8 in |
Length | 1.64" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Seal-Lok, Thread Size B 1/2-14, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.40" OD (1004C)
- AIR SYSTEMS INTL Adjustable Release Valve For Air Pumps (COMPA002)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-75 sst)
- PARKER Hydraulic Hose Adapter, 1.97" L, 2400 psi (2 GG-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 DD-SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X32X32)
- Parker Hydraulic Hose Adapters & Plugs