Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 5/8Inx3/4In
Mfr # N10MC12
Zoro # G2299175
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Parker
- MFR # N10MC12
- Zoro # G2299175
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 1/8 in |
Compression Thread Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 1/32 in |
Pipe Size | 3/4" |
For Tube Outside Diameter | 5/8 in |
Thread Size | 3/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAAX Jaxi 6030 Series Bathtub, 49 gal Capacity, 60 in L, 3112 in W, 1712 in H, Alcove Installation (106882-L-000-002)
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- ZURN VALVE BODY W/ J1 TAILPIECE (P6000-19-J1)
- MOEN Handle Kit - (128866)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- PARKER Coupling (170CA-4-2)
- PARKER Tube Support, Nylon, Comp, 1/4In (N4TS3)
- PARKER 3/16" Compression Brass Nut 10PK (61C-3)
- PARKER Sleeve, Plastic, Comp, 1/2In, PK10 (60PT-8)
- PARKER Connector, Zinc Steel, CompxF, 5/8Inx1/2In (10 GBU-S)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- Parker Tube Fittings