Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 5/8Inx1/8In
Mfr # N10MC2
Zoro # G1477761
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Connector
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Parker
- MFR # N10MC2
- Zoro # G1477761
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 1 1/8 in |
Compression Thread Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8" |
Description
Male Connector, Application Air, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Connector, Fitting Side B Pipe Size 1/8 in, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Material Glass, Thermoplastic, Hex Size 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSS MFG Cast Valve Handle (1V1703)
- SLOAN Gem-2 111-1.28 Xl Sfsm (3070065)
- MOEN Handshower Bracket (187053ORB)
- ISPRING Fine Sediment Filter 5 Micron Replacement Cartridge (FP25B)
- PARKER 7/8" Compression x 3/4" MNPT Brass Connector 10PK (68CA-14-12)
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector (6-8 GBU-SS)
- PARKER 1/2" Compression 316 SS Nut (8 BU-SS)
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- PARKER 3/8" Compression 316 SS Union Tee (6 JBU-SS)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- Parker Compression Tube Fittings