Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 3/8Inx1/4In
Mfr # N6MC4
Zoro # G1156793
original price:
$2.64
17% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # N6MC4
- Zoro # G1156793
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 13/16 in |
Compression Thread Size | 1/4 in |
Overall Length | 1 21/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4" |
Thread Size | 1/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (K-4323-0)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-ABRCF)
- KOHLER Valve Kit, Replacement (GP77005-RP)
- DELTA Trillian: Wall Mount Tub Filler Trim (T5743-SS-PR-WL)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- PARKER Union, Zinc Pltd Steel, Comp, 3/8In (6 HBU-S)
- PARKER Union Elbow, Nylon, Comp, 1/2In x 3/8In (N8EU6)
- PARKER Tube Support, Nylon, Comp, 1/2In (N8TS6)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- PARKER Bulkhead, Nylon, Comp, 1/2In (N8BU8)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-4-4)
- Parker Compression Tube Fittings